Check Availability
  • HONEYWELL UVEX 

    Pre-Moistened Towelette Station, Non-Silicone Solution Type, Anti-Fog Lens Treatment Properties, PK

  • Item # 3NRJ8
  • Mfr. Model # S477
Pre-Moistened Towelette Station, Non-Silicone Solution Type, Anti-Fog Lens Treatment Properties, PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The UVEX® towelette station features antifoam cleaning cloths that are longer lasting and perform better than sprays or wet towelettes. Safe for all surfaces, including polycarbonate and glass. individually wrapped towelettes are streak and film free, nonflammable, nontoxic, alcohol and silicone free. Each cloth provides multiple applications.
Show More Close
 

Technical Specifications

Item # 3NRJ8
Mfr. Model # S477
UNSPSC #46181802
Catalog Page 1663
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Pre-Moistened Towelette Station
Lens Treatment Properties Anti-Fog
Solution Type Non-Silicone
Tissue Count 100
Tissue Size 6-1/2" x 6-5/8"
Station Height 8"
Station Width 4"
Station Depth 6-3/4"
Wall Mounting No
Material Corrugated Cardboard
* This product's country of origin is subject to change

Alternate Search Terms