Check Availability
  • HONEYWELL UVEX 

    Millennia Sport Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3PA44
  • Mfr. Model # 11150750
Millennia Sport Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dynamic sport styling in a durable protective eyewear that's lightweight and very comfortable. Cutting-edge, 9-base curve wraparound lens with superior optics and 180° clear field of vision. lightweight nylon frame has excellent side and brow protection. The universal nose bridge will comfortably fit most noses.
Show More Close
 

Technical Specifications

Item # 3PA44
Mfr. Model # 11150750
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Glasses
Series Millennia Sport(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Adjustable Break-Away Retainer Cord
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms