Check Availability
  • HONEYWELL UVEX 

    Millennia Sport Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 3WLY5
  • Mfr. Model # 11150755
Millennia Sport  Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dynamic sport styling in a durable protective eyewear that's lightweight and very comfortable. The cutting-edge, 9-base curve wraparound lens has superior optics and provides you with a 180° clear field of vision. In adition to excellent side and brow protection, you'll find comfort in the lightweight nylon frame and universal nose bridge.
Show More Close
 

Technical Specifications

Item # 3WLY5
Mfr. Model # 11150755
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin China *
Item Safety Glasses
Series Millennia Sport(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Adjustable Break-Away Retainer Cord
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms