Check Availability
  • HONEYWELL UVEX 

    Ignite Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 9ARR4
  • Mfr. Model # S4411
Ignite  Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ignite Safety Glasses combine a frameless design with a sleek, lightweight lens for durable industrial protection. Its nine-base unilens wraps around your face, enhancing safety and providing panoramic vision. Comfortable saddle nosepads cushion contact points while keeping a steadfast grip on face. Its soft temple pads provide comfort while cushioning points of contact.
Show More Close
 

Technical Specifications

Item # 9ARR4
Mfr. Model # S4411
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Ignite(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Metallic Red/Silver
Eyewear Size Universal
Frame Material Plastic
Lens Material Polycarbonate
Temple Color Red/Silver
Temple Style Cushioned
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Ajdustable Nosepiece
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms