Check Availability
  • HONEYWELL UVEX 

    GX-8 Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 26KP39
  • Mfr. Model # A1300
GX-8  Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek, lightweight wrap-around steel frame helps provide industrial protection with a modern and stylish look.
Show More Close
 

Technical Specifications

Item # 26KP39
Mfr. Model # A1300
UNSPSC #46181802
Shipping Weight 0.09 lbs
Country of Origin China *
Item Safety Glasses
Series GX-8(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Stainless Steel
Lens Material Polycarbonate
Temple Color Silver
Temple Style Straight
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Adjustable padded nosepiece
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms