Check Availability
  • HONEYWELL UVEX 

    Fuse Scratch-Resistant Safety Glasses, TSR Gray Lens Color

  • Item # 6WE84
  • Mfr. Model # 11150801
Fuse Scratch-Resistant Safety Glasses, TSR Gray Lens Color Safety Glasses,TSR Gray Safety Glasses,TSR Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sperian Fuse Safety Glasses feature dual nine-base wraparound frames giving you 180° field of vision without distortion. A soft, adjustable saddle nosebridge fits a range of nosebridge shapes. Optical-grade lenses with a protective hardcoat minimize scratching. The metal frame has a nickel-free top coating to help prevent skin reactions for people sensitive to nickel products. To prevent temple tips from touching the lenses when folded, hinge stoppers were put on the on metal temples.
Show More Close
 

Technical Specifications

Item # 6WE84
Mfr. Model # 11150801
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Glasses
Series Fuse
Gender Unisex
Lens Color TSR Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Gun Metal Gray
Eyewear Size Universal
Frame Material Metal
Lens Material Polycarbonate
Temple Color Gunmetal
Temple Style Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Adjustable Break-Away Retainer Cord
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms