Check Availability
Anti-Fog, Scratch-Resistant Indirect Protective Goggles, Clear Lens
  • HONEYWELL UVEX 

    Anti-Fog, Scratch-Resistant Indirect Protective Goggles, Clear Lens

  • Item # 4UCN6
  • Mfr. Model # S3970D
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. This item is restricted in certain countries. 

Product Details

UVEX® stealth OTG goggles are molded from a soft, flexible plastic to give you a customized fit by conforming and sealing to a wide variety of facial contours. Impact-resistant polycarbonate lens has dura-streme® antifog/antiscratch lens coating. Snap-in lens replacement system is quick and easy.

• Fit comfortably over most prescription eyewear or use with hardhats
• Toric lens provides superior optics and peripheral vision
• Indirect ventilation system allows constant air flow—minimizing fogging
• Neoprene headband is easily adjusted using hinges
Show More Close
 

Technical Specifications

Item # 4UCN6
Mfr. Model # S3970D
UNSPSC #46181804
Catalog Page 1664
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Protective Goggles
Eyewear Venting Indirect
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Navy
Eyewear Frame Design OTG
Lens Material Polycarbonate
Strap Material Neoprene
Frame Material Polypropylene
UV Protection 99.90%
X-Ray Detectable No
Includes Neoprene Strap
Standards ANSI Z87.1-2003, CSA Z94.3
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined Yes
Series Uvex Stealth(R) OTG
ANSI Dust/Splash Rating D3

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Albania, Armenia, Angola, Antarctica, Austria, Australia, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Brunei Darussalam, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, Cape Verde, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, India, British Indian Ocean Territory, Iraq, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Syria, Swaziland, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uzbekistan, Vatican City, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, Yugoslavia, South Africa, Zambia and Zimbabwe.

This item is restricted for international sale.

Alternate Search Terms