Check Availability
  • HONEYWELL UVEX 

    Anti-Fog, Scratch-Resistant Non-Vented Protective Goggles, Clear Lens

  • Item # 24C250
  • Mfr. Model # S1650D
Anti-Fog, Scratch-Resistant Non-Vented Protective Goggles, Clear Lens Safety Goggle,Clear,Neoprene Strap Safety Goggle,Clear,Neoprene Strap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide-vision goggles with a soft, flexible body and frame conform to your face for excellent fit.
Show More Close
 

Technical Specifications

Item # 24C250
Mfr. Model # S1650D
UNSPSC #46181804
Catalog Page 1664
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Protective Goggles
Eyewear Venting Non-Vented
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Frame Color Black
Eyewear Frame Design Wraparound
Lens Material Polycarbonate
Strap Material Neoprene
Frame Material Polypropylene, TPU
UV Protection 99.90%
X-Ray Detectable No
Includes Neoprene Strap
Standards ANSI Z81.1-2010, CSA Z94.3
Eyewear Size Universal
Primary Lens Color Clear
Foam Lined Yes
Series Uvex Carbonvision(TM)
ANSI Dust/Splash Rating D3
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , India , British Indian Ocean Territory , Iraq , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Syria , Swaziland , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Democratic Republic of Timor-Leste , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , Yugoslavia , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms