Check Availability
  • HONEYWELL UVEX 

    A900 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 3UXU6
  • Mfr. Model # A904
A900 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color Safety Glasses,Silver Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Attractive, comfortable, sunglass-styling and an ultra-lightweight frame make the Spherian A900 Safety Glasses a smart choice for both men and women. These safety glasses come with a sporty, eight-base wraparound frame and hardcoat dual lenses to shield your eyes. Sperian A900 Safety Glasses are designed for all-day comfort with a nonslip rubber nosepiece and temples with padded inserts. Replacement lenses are available.
Show More Close
 

Technical Specifications

Item # 3UXU6
Mfr. Model # A904
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series A900
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms