Check Availability
  • HONEYWELL UVEX 

    A900 Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3UXU2
  • Mfr. Model # A900
A900 Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Attractive, comfortable, sunglass-styling and an ultra-lightweight frame make the Spherian A900 Safety Glasses a smart choice for both men and women. These safety glasses come with a sporty, eight-base wraparound frame and hardcoat dual lenses to shield your eyes. Sperian A900 Safety Glasses are designed for all-day comfort with a nonslip rubber nosepiece and temples with padded inserts. Replacement lenses are available.
Show More Close
 

Technical Specifications

Item # 3UXU2
Mfr. Model # A900
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series A900
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms