Check Availability
  • HONEYWELL UVEX 

    A800 Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 3UXR4
  • Mfr. Model # A802
A800 Scratch-Resistant Safety Glasses, Amber Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sperian A800 Series Safety Glasses feature a stylish, wraparound frame that offers an unobstructed field of vision and high impact protection at an affordable price. Soft nosepiece adjusts to various nosebridge shapes for a comfortable, nonslip fit. Sport-styled temples have soft, padded inserts with extra flex built in for added comfort. Nine-base lenses provide a 180° field of distortion-free vision. The amber lenses are helpful for clearer vision in gray conditions and replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 3UXR4
Mfr. Model # A802
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series A800
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Amber
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Style Flexible
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms