Check Availability
  • HONEYWELL UVEX 

    A800 Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 2CVH2
  • Mfr. Model # A805
  • (1)
A800 Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sperian A800 Series Safety Glasses feature a stylish, wraparound frame that offers an unobstructed field of vision and high impact protection at an affordable price. Soft nosepiece adjusts to various nosebridge shapes for a comfortable, nonslip fit. Sport-styled temples have soft, padded inserts with extra flex built in for added comfort. Nine-base lenses provide a 180° field of distortion-free vision.
Show More Close
 

Technical Specifications

Item # 2CVH2
Mfr. Model # A805
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series A800
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Flexible
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms