Check Availability
  • HONEYWELL UVEX 

    A700 Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 2CVG9
  • Mfr. Model # A703
A700 Scratch-Resistant Safety Glasses, Blue Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Sperian A700 Series Safety Glasses have a lightweight design with sporty temples and soft temple tip pads to give you a secure, wraparound fit and all-day comfort. The molded universal nose bridge fits most comfortably. The nine-base lens design offers substantial coverage and a distortion-free 180° field of vision.
Show More Close
 

Technical Specifications

Item # 2CVG9
Mfr. Model # A703
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series A700
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms