Check Availability
  • HONEYWELL UVEX 

    A400 Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3TE11
  • Mfr. Model # A400
A400 Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Glasses provide comfort and safety at an economical price. Sporty, one-piece, wraparound lens design. Both the lenses and frames are impact-resistant, and replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 3TE11
Mfr. Model # A400
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series A400
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Non-Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms