Check Availability
  • HONEYWELL UVEX 

    A400 Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 3NRZ2
  • Mfr. Model # A404
A400 Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Glasses provide comfort and safety at an economical price. Sporty, one-piece, wraparound lens design. Both the lenses and frames are impact-resistant, and replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 3NRZ2
Mfr. Model # A404
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.08 lbs
Country of Origin China *
Item Safety Glasses
Series A400
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Non-Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms