Check Availability
  • HONEYWELL UVEX 

    A400 Anti-Fog Safety Glasses , Clear Lens Color

  • Item # 8DEZ6
  • Mfr. Model # A400AF
A400 Anti-Fog Safety Glasses , Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Glasses provide comfort and safety at an economical price, and come with a sporty, one-piece, wraparound lens design.
Show More Close
 

Technical Specifications

Item # 8DEZ6
Mfr. Model # A400AF
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin China *
Item Safety Glasses
Series A400
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Clear
Temple Style Non-Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In