Check Availability
  • HONEYWELL 

    Two Position Low V Actuator w/End Switch

  • Item # 278Z07
  • Mfr. Model # VC8714ZZ11
Two Position Low V Actuator w/End Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Z07
Mfr. Model # VC8714ZZ11
UNSPSC #40101504
Shipping Weight 1.0 lbs
Country of Origin Hungary *
Item Actuator
Type Two Position Low Voltage With End Switch
Input Voltage 24
Hz 60
Electrical Connections Plenum Rated Wire Conduit
Depth (In.) 2-11/16
Width (In.) 3-23/32
Height (In.) 2-3/4
For Use With VC Series Valves, and a SPST Controller,
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions