Check Availability
  • HONEYWELL 

    Thermostatic Radiator Valve,Size 1/2 In.

  • Item # 3UD05
  • Mfr. Model # V110E1004
Thermostatic Radiator Valve,Size 1/2 In.
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Honeywell high-capactiy thermostatic valve is designed with threaded tailpiece. The parts are replaceable on in-service, in-line valve under pressure.
Show More Close
 

Technical Specifications

Item # 3UD05
Mfr. Model # V110E1004
UNSPSC #40101801
Catalog Page 3037
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Thermostatic Radiator Valve
Body Style Angle
Pipe Size 1/2"
Temp. Range 248 Degrees F max.
BtuH Capacity 127,000
Tailpiece Threaded
Coefficient of Volume 4.6
Max. Pressure Water 150 psi, Steam 15 psi
* This product's country of origin is subject to change

Compliance and Restrictions