Check Availability
  • HONEYWELL 

    Thermostatic Radiator Valve,Size 1 In.

  • Item # 279A31
  • Mfr. Model # V110E1020
Thermostatic Radiator Valve,Size 1 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a cartridge insert for easy servicing, this Honeywell® thermostatic radiator valve features a highly durable valve seat disc that helps ensure a tight shutoff on steam or hot water systems. Model provides temperature control by modulating the flow of hot water or steam through free-standing radiators, convectors, and other heating units. All working parts are replaceable using the Cartridge Changing Tool No. 4NHY5, sold separately.
Show More Close
 

Technical Specifications

Item # 279A31
Mfr. Model # V110E1020
UNSPSC #40101801
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Thermostatic Radiator Valve
Body Style Angle
Pipe Size 1"
Temp. Range 248 Degrees F max.
BtuH Capacity 193,000
Tailpiece Threaded
Coefficient of Volume 7.0
Max. Pressure Water 150 psi, Steam 15 psi
* This product's country of origin is subject to change

Compliance and Restrictions