Check Availability
  • HONEYWELL 

    Thermostat,Proportion

  • Item # 3XK96
  • Mfr. Model # T921A1191
Thermostat,Proportion
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 3XK96
Mfr. Model # T921A1191
UNSPSC #41112209
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item VAV Thermostat
Type Proportional Heat or Cool
Description Bellows Adjusts Potentiometer Slider to Regulate Motor Operation, Removable Setting Knob, Prevents Unauthorized Tampering with Set Point
Application 3-Wire, Low Voltage Proportional Control for Series 90 (135 ohm) Valve Motors, Damper Motors, and Balancing Relays in Heating or Cooling System
Control Range (F) 56 to 84
Input Voltage 24 to 30
Number of Relay Outputs 1
Output Signal 135 ohm Potentiometer
Outputs 1 Proportional
Automatic Changeover Deadband (F) 2.5
Display Analog
Enclosure Type Metal Housing
Mounting vertical, Includes Adapter Plates for Horizontal Mounting
Height (In.) 5-11/16
Width (In.) 3-3/8
Depth (In.) 2-1/4
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.