Check Availability
  • HONEYWELL 

    Switch,Pneumatic

  • Item # 279A14
  • Mfr. Model # SP470A1000
Switch,Pneumatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A14
Mfr. Model # SP470A1000
UNSPSC #40101604
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pneumatic Switch
Type Manual Diverting, Bleed or Blocking
Control Range 0 to 18 psi
Air Connections 5/32 (4 mm) Barbs
Max. Safe Air PSI 30
Height (In.) 1-1/2
Width (In.) 1-1/2
Depth (In.) 3
Throttling Range 0 to 18
* This product's country of origin is subject to change

Compliance and Restrictions