Check Availability
  • HONEYWELL 

    Survivair Opti-Fit(TM) CBRN Mask,L

  • Item # 16N396
  • Mfr. Model # 779000
Survivair Opti-Fit(TM) CBRN Mask,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HONEYWELL Sperian Survivair® OPTI-FIT™ CBRN gas mask features 3 canister mounting positions specifically for tactical, CBRN, and riot control situations. Polycarbonate lens with antiscratch coating permits unobstructed views. 5-strap silicone head harness with chemical-resistant butyl rubber face skirt.
Show More Close
 

Technical Specifications

Item # 16N396
Mfr. Model # 779000
UNSPSC #46182003
Catalog Page 1766
Shipping Weight 2.2 lbs
Country of Origin USA *
Item CBRN Mask
Mask Size L
Facepiece Material Butyl Rubber
Canister Included No
Connection 40mm
Head Harness Material Silicone
Suspension 5 pt. Strap
Standards NIOSH, CBRN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms