Check Availability
  • Supplied Air Respirators
  • HONEYWELL 

    Supplied Air System, Universal, Headgear Included No, 2216 psi

  • Item # 45VH80
  • Mfr. Model # P968413
Supplied Air System,  Universal,  Headgear Included No,  2216 psi
Qty
  • Web Price
    $1,053.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45VH80
Mfr. Model # P968413
UNSPSC #46182004
Shipping Weight 9.67 lbs
Country of Origin USA *
Item Supplied Air System
Couplers Foster, Schrader, Hansen
Headgear Included No
Mask Size Universal
Pressure 2216 psi
Cylinder Material Aluminum
Escape Bottle Duration 5 min.
Includes 2nd Stage, Belt, 1st Stage, Cylinder, Harness
Standards NIOSH Part 84
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms