Check Availability
  • Supplied Air Respirators
  • HONEYWELL 

    Supplied Air System, Universal, Headgear Included Yes, 3000 psi

  • Item # 45VH78
  • Mfr. Model # 963104
Supplied Air System,  Universal,  Headgear Included Yes,  3000 psi
Qty
  • Web Price
    $1,987.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45VH78
Mfr. Model # 963104
UNSPSC #46182004
Shipping Weight 18.8 lbs
Country of Origin USA *
Item Supplied Air System
Couplers Foster, Schrader, Hansen
Headgear Included Yes
Mask Size Universal
Pressure 3000 psi
Cylinder Material Aluminum
Escape Bottle Duration 10 min.
Includes Facepiece, 2nd Stage, Belt, 1st Stage, Cylinder
Standards NIOSH Part 84
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms