Check Availability
  • Supplied Air Respirators
  • HONEYWELL 

    Supplied Air Respirator with EEBA, M, 3000 psi

  • Item # 4KEL9
  • Mfr. Model # P968500
Supplied Air Respirator with EEBA,  M,  3000 psi
Qty
  • Web Price
    $1,981.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4KEL9
Mfr. Model # P968500
UNSPSC #46182002
Shipping Weight 14.13 lbs
Country of Origin USA *
Item Supplied Air Respirator with EEBA
Mask Size M
Pressure 3000 psi
Cylinder Material Fiberglass
Includes Facepiece, Regulator, and Polycarbonate Lens
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.