Check Availability
  • Supplied Air Respirators
  • HONEYWELL 

    Supplied Air Respirator, Pressure Demand, M, For Use With Foster, Schrader, Hansen Couplers

  • Item # 22RP30
  • Mfr. Model # P968445
Supplied Air Respirator, Pressure Demand,  M,  For Use With Foster, Schrader, Hansen Couplers
Qty
  • Web Price
    $779.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 22RP30
Mfr. Model # P968445
UNSPSC #46182002
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Supplied Air Respirator, Pressure Demand
For Use With Foster, Schrader, Hansen Couplers
Headgear Included Full Facepiece, Medium
Mask Size M
Escape Bottle Duration Non Escape
Includes Harness, Regulator
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms