Check Availability
  • HONEYWELL 

    SuitePro Universal Digital Fan Coil Stat

  • Item # 3RCK9
  • Mfr. Model # TB8575A1000/U
SuitePro Universal Digital Fan Coil Stat
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 3RCK9
Mfr. Model # TB8575A1000/U
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Low Voltage
Thermostat Switch Type 5 Relays
Thermostat Control Range 50 Degrees to 90 Degrees F
Differential (Deg. F) +/- 2
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Hi-Med-Low-Auto-Off
System Switching Auto-Heat-Cool-Off
Height (In.) 3-13/16
Width (In.) 5-13/16
Depth (In.) 1-1/8
Color White
Display LCD
Enclosure Type Plastic
Voltage 20 to 30
Rated For Pilot Duty No
Mounting Position Direct Mount on Junction box
Number of Stages 1
Temp. Settings per Day 1
* This product's country of origin is subject to change

Compliance and Restrictions