Check Availability
  • HONEYWELL 

    Strip Chart,Roll,Range 0 to 500,120 Ft

  • Item # 5MEU4
  • Mfr. Model # BN 501
Strip Chart,Roll,Range 0 to 500,120 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MEU4
Mfr. Model # BN 501
UNSPSC #41111906
Shipping Weight 1.26 lbs
Country of Origin USA *
Item Strip Chart, Roll
Range 0 to 500
Chart Length (Ft.) 120
For Use With Honeywell Recorders
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions