Check Availability
  • HONEYWELL 

    Strap-on Remote Sensor, For Use With: T775 Series 2

  • Item # 279A44
  • Mfr. Model # T775-SENS-STRAP
Strap-on Remote Sensor, For Use With: T775 Series 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a quick response time this Honeywell remote sensor is suitable for mounting on metal pipes from 1-5/8” to 5" dia. Model is highly accurate and easy to install. Just clean the pipe surface where the sensor makes contact to the pipe before mounting. If necessary, remove pipe insulation at the installation point.
Note: Insulation around the contact area helps increase sensor accuracy.
Show More Close
 

Technical Specifications

Item # 279A44
Mfr. Model # T775-SENS-STRAP
UNSPSC #41112209
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Remote Sensor
Type Strap-on
For Use With T775 Series 2
Remarks Control Range -40 to 158 F, Temperature Sensitivity (+ - 1 Degree F), Digital Display, Metal Enclosure
Color Gray
Height (In.) 8-5/16
Width (In.) 3-5/8
Depth (In.) 2-1/4
Nominal Sensor Ohms @ 75F 1097 Ohms PTC at 77F
* This product's country of origin is subject to change

Compliance and Restrictions