Check Availability
  • HONEYWELL 

    Stainless Steel Sleeve, 30"L, Snap Cuff, Silver

  • Item # 1UXW3
  • Mfr. Model # A588XL E
Stainless Steel Sleeve, 30"L, Snap Cuff, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UXW3
Mfr. Model # A588XL E
UNSPSC #46181516
Shipping Weight 1.45 lbs
Country of Origin Slovakia *
Sleeve Style Sleeve
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Stainless Steel
Cuff Style Snap
Suggested Use Environment Food Processing
Color Silver
Sleeve Size XL
Sleeves Length 30"
ANSI/ISEA Puncture Level 0
Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Includes Alligator Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms