Check Availability
  • HONEYWELL 

    Stainless Steel Sleeve, 29"L, Snap Cuff, Silver, Sleeve Size: M

  • Item # 1UXW1
  • Mfr. Model # A588M E
Stainless Steel Sleeve, 29"L, Snap Cuff, Silver, Sleeve Size: M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UXW1
Mfr. Model # A588M E
UNSPSC #46181516
Shipping Weight 1.3 lbs
Country of Origin Slovakia *
Sleeve Style Sleeve
ANSI/ISEA Abrasion Level Not Tested
Cut-Resistant Material Stainless Steel
Cuff Style Snap
Suggested Use Environment Food Processing
Color Silver
Sleeve Size M
Sleeves Length 29"
ANSI/ISEA Puncture Level 0
Application Food Service, Knife And Blade Sharpening/Cleaning, Fishing, Garment Manufacturing, Veterinary Services, Animal Control, Paper And Pulp Industry
Includes Alligator Clip
* This product's country of origin is subject to change

Welcome Sign In