Check Availability
  • HONEYWELL 

    SPDT Stainless Steel Door Switch with Screw Terminals, 15A @ 125/250/480

  • Item # 23Z964
  • Mfr. Model # 1AC2
SPDT Stainless Steel Door Switch with Screw Terminals, 15A @ 125/250/480
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This door switch is engineered to help protect personnel and equipment by automatically cutting power when the service door or drawer is opened. The rod actuator can also be hand-pulled to test a circuit with the power on. The switch features a stainless steel actuator and bracket set.
Show More Close
 

Technical Specifications

Item # 23Z964
Mfr. Model # 1AC2
UNSPSC #39121505
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Door Switch
Contact Form SPDT
Switch Function 3 Position, Push Momentary, Pull Maintained
Terminals Screw
AC Contact Rating 15A @ 125/250/480
DC Contact Rating 1/2A @ 125, 1/4A @ 250
HP Not Rated
Type of Actuator Push Rod Plunger
Actuator Material Stainless Steel
Depth 0.50"
Height 1.5
Length 1.50"
Operating Temp. Range -67 Degrees to 257 Degrees F
Includes Stainless Steel Bracket
* This product's country of origin is subject to change

Compliance and Restrictions