Check Availability
  • HONEYWELL 

    SPDT Polyester Door Switch with Screw Terminals, 15A @ 125/250VAC

  • Item # 23Z967
  • Mfr. Model # 22AC2-UL
SPDT Polyester Door Switch with Screw Terminals, 15A @ 125/250VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This door switch is engineered to help protect personnel and equipment by automatically cutting power when the service door or drawer is opened. The rod actuator can also be hand-pulled to test a circuit with the power on. The switch features stainless steel brackets and a polyester actuator.
Show More Close
 

Technical Specifications

Item # 23Z967
Mfr. Model # 22AC2-UL
UNSPSC #39121505
Shipping Weight 0.005 lbs
Country of Origin Mexico *
Item Door Switch
Contact Form SPDT
Switch Function 3 Position, Push Momentary, Pull Maintained
Terminals Screw
AC Contact Rating 15A @ 125/250VAC
DC Contact Rating 1/2A @ 125VDC, 1/4A @ 250VDC
HP 1/2 HP @ 125/250VAC
Type of Actuator Push Rod Plunger
Actuator Material Polyester
Depth 0.50"
Height 1.50"
Length 1.50"
Operating Temp. Range -65 Degrees to 180 Degrees F
Standards UL, CSA
Includes Stainless Steel Bracket
* This product's country of origin is subject to change

Compliance and Restrictions