Check Availability
  • HONEYWELL SERVUS 

    Replacement Studs, 1/2 x 1/2 In, PK32

  • Item # 2VFY5
  • Mfr. Model # SRC-SLV
Replacement Studs, 1/2 x 1/2 In, PK32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VFY5
Mfr. Model # SRC-SLV
UNSPSC #46181606
Shipping Weight 0.15 lbs
Country of Origin China *
Item Replacement Studs
Size 1/2 x 1/2"
Material Case Hardened Steel
Color Silver
For Use With NEOS Overboots, Explorer(TM) Stabilicers(R), Navigator 5(TM) Stabilicers(R), Voyager Stabilicers(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In