Check Availability
  • HONEYWELL SERVUS 

    15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Olive, Size 9

  • Item # 3PKL8
  • Mfr. Model # 75120/9
15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Olive, Size 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PKL8
Mfr. Model # 75120/9
UNSPSC #46181604
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Plain
Color Olive
Footwear Sole Pattern Lug
Insulated No
Size 9
Footwear Width D
Style Number 75120
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms