Check Availability
  • HONEYWELL SERVUS 

    15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Black, Size 6

  • Item # 2VFL8
  • Mfr. Model # 75108/6
15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Black, Size 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Seamless molded construction with self-cleaning outsole provides reliable traction and abrasion resistance. Extended ribbed steel shank offers support, and graduated height decreases calf chafing.
Show More Close
 

Technical Specifications

Item # 2VFL8
Mfr. Model # 75108/6
UNSPSC #46181602
Catalog Page 1739
Shipping Weight 4.19 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Plain
Color Black
Footwear Sole Pattern Lug
Insulated No
Size 6
Footwear Width D
Style Number 75108
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms