Check Availability
  • HONEYWELL SERVUS 

    15"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Black, Size 12

  • Item # 1TZN4
  • Mfr. Model # 75109/12
15"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Black, Size 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Injection-molded, waterproof seamless construction with self-cleaning outsole provides reliable traction and abrasion resistance. PVC compound is formulated to withstand organic chemical deterioration common in poultry and fish processing and oil applications.
Show More Close
 

Technical Specifications

Item # 1TZN4
Mfr. Model # 75109/12
UNSPSC #46181605
Catalog Page 1739
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated No
Size 12
Footwear Width D
Style Number 75109
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-05
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms