Check Availability
  • HONEYWELL SERVUS 

    14"H Men's Oversock Boots, Steel Toe Type, PVC Upper Material, Black, Size 7

  • Item # 3MDR3
  • Mfr. Model # 75145C/7
14"H Men's Oversock Boots, Steel Toe Type, PVC Upper Material, Black, Size 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

14" Steel Toe Oversock Boots, Style Number 75145C are designed to be 100% waterproof and offer moderate chemical resistance. They feature seamless, injection-molded construction to help ensure workers’ feet are dry and comfortable. They also feature flexible steel midsoles for under-foot puncture protection. The self-cleaning, open-pattern outsole design helps to resist liquid and debris, while also helping to prevent slip and trip hazards.
Show More Close
 

Technical Specifications

Item # 3MDR3
Mfr. Model # 75145C/7
UNSPSC #46181604
Shipping Weight 4.83 lbs
Country of Origin USA *
Item Oversock Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated No
Size 7
Footwear Width D
Style Number 75145C
Gender Men's
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-05 M I/75 C/75 PR
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms