Check Availability
  • HONEYWELL SERVUS 

    14"H Men's Oversock Boots, Steel Toe Type, PVC Upper Material, Black, Size 14

  • Item # 3MDP7
  • Mfr. Model # 75145C/14
14"H Men's Oversock Boots, Steel Toe Type, PVC Upper Material, Black, Size 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

14" Steel Toe Oversock Boots, Style Number 75145C are designed to be 100% waterproof and offer moderate chemical resistance. They feature seamless, injection-molded construction to help ensure workers’ feet are dry and comfortable. They also feature flexible steel midsoles for under-foot puncture protection. The self-cleaning, open-pattern outsole design helps to resist liquid and debris, while also helping to prevent slip and trip hazards.
Show More Close
 

Technical Specifications

Item # 3MDP7
Mfr. Model # 75145C/14
UNSPSC #46181604
Shipping Weight 7.4 lbs
Country of Origin USA *
Item Oversock Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated No
Size 14
Footwear Width D
Style Number 75145C
Gender Men's
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-05 M I/75 C/75 PR
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms