Check Availability
  • HONEYWELL SERVUS 

    12"H Men's Overboots, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 14 to 15

  • Item # 3PJU7
  • Mfr. Model # 11002B/XL
12"H Men's Overboots, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 14 to 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SERVUS® SuperFit™ premium overboots feature a roomier design to protect today's bulkier leather footwear. Includes wide toes, wedged outsoles, and knobby-lug treads. This non-steel overboot has an innovative elastic closure system with tabbed grips for a snug fit. Reinforced bumpers on heel and toe with kick-off lugs. Self-cleaning sole. 12"H.
Show More Close
 

Technical Specifications

Item # 3PJU7
Mfr. Model # 11002B/XL
UNSPSC #46181606
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Overboots
Typical Overboot/Overshoe Application Moderate Chemical Resistant
Rubber Boot Style Mid-Calf
Footwear Sole Pattern Ribbed
Toe Type Plain
Footwear Closure Type Snap Tab
Color Black
Fits Shoe Size 14 to 15
Style Number 11002B
Boot Height 12"
Gender Men's
Metatarsal Guard No
Size XL
Waterproof Yes
Upper Material PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms