Check Availability
  • HONEYWELL SERVUS 

    12"H Men's Overboots, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 9 to 10

  • Item # 3PJU5
  • Mfr. Model # 11002B/M
12"H Men's Overboots, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 9 to 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SERVUS® SuperFit™ premium overboots feature a roomier design to protect today's bulkier leather footwear. Includes wide toes, wedged outsoles, and knobby-lug treads. This non-steel overboot has an innovative elastic closure system with tabbed grips for a snug fit. Reinforced bumpers on heel and toe with kick-off lugs. Self-cleaning sole. 12"H.
Show More Close
 

Technical Specifications

Item # 3PJU5
Mfr. Model # 11002B/M
UNSPSC #46181606
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Overboots
Typical Overboot/Overshoe Application Moderate Chemical Resistant
Rubber Boot Style Mid-Calf
Footwear Sole Pattern Ribbed
Toe Type Plain
Footwear Closure Type Snap Tab
Color Black
Fits Shoe Size 9 to 10
Style Number 11002B
Boot Height 12"
Gender Men's
Metatarsal Guard No
Size M
Waterproof Yes
Upper Material PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms