Check Availability
  • HONEYWELL SERVUS 

    12"H Men's Overboots, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 11 to 13

  • Item # 3PJU4
  • Mfr. Model # 11002B/L
12"H Men's Overboots, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 11 to 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SERVUS® SuperFit™ premium overboots feature a roomier design to protect today's bulkier leather footwear. Includes wide toes, wedged outsoles, and knobby-lug treads. This non-steel overboot has an innovative elastic closure system with tabbed grips for a snug fit. Reinforced bumpers on heel and toe with kick-off lugs. Self-cleaning sole. 12"H.
Show More Close
 

Technical Specifications

Item # 3PJU4
Mfr. Model # 11002B/L
UNSPSC #46181606
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Overboots
Typical Overboot/Overshoe Application Moderate Chemical Resistant
Rubber Boot Style Mid-Calf
Footwear Sole Pattern Ribbed
Toe Type Plain
Footwear Closure Type Snap Tab
Color Black
Fits Shoe Size 11 to 13
Style Number 11002B
Boot Height 12"
Gender Men's
Metatarsal Guard No
Size L
Waterproof Yes
Upper Material PVC
Midsole Material PVC
Outsole Material PVC
Predominant Footwear Color Black
Resists Abrasions, Slips
Shank Material PVC
* This product's country of origin is subject to change

Welcome Sign In