Check Availability
  • HONEYWELL 

    SCBA Cylinder, 45 min., Carbon, 4500 psi

  • Item # 45VH99
  • Mfr. Model # 917145
SCBA Cylinder, 45 min., Carbon, 4500 psi
Qty
  • Web Price
    $1,629.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45VH99
Mfr. Model # 917145
UNSPSC #24111802
Shipping Weight 16.02 lbs
Country of Origin USA *
Item SCBA Cylinder
Pressure 4500 psi
Duration 45 min.
Cylinder Material Carbon
Filled/Unfilled Filled
Weight Empty 8.8 lb.
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.