Check Availability
  • HONEYWELL 

    Replacement Head, 50/60 Hz, 24 Vac

  • Item # 279A71
  • Mfr. Model # 40003916-027
Replacement Head, 50/60 Hz, 24 Vac
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A71
Mfr. Model # 40003916-027
UNSPSC #40141616
Shipping Weight 1.04 lbs
Country of Origin Hungary *
Item Replacement Head
Type 50/60 Hz
Height (In.) 1-1/2
Width (In.) 2-3/8
Depth (In.) 3-1/2
Max. Water Temp. (Deg. F) 125
Voltage 24
Electrical Connections 18" Leads
For Use With V8043B Zone Valves
* This product's country of origin is subject to change

Compliance and Restrictions