Check Availability
  • HONEYWELL 

    Relay, Switching, 24 Vac

  • Item # 2E682
  • Mfr. Model # R8222D1014
Relay, Switching, 24 Vac
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Magnetic AC switching relay is designed with a combination screw/push-on terminal and permanent jumper to load.
Show More Close
 

Technical Specifications

Item # 2E682
Mfr. Model # R8222D1014
UNSPSC #39121515
Catalog Page 3035
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Magnetic Relay
Type AC Switching
Coil Volts 24
Switch Type DPDT
HP 3/4
Resistive Amps @ 120V 20.8
Full Load Amps @ 120VAC 12
Locked Rotor Amps @ 120V 60
Resistive Amps @ 208VAC 20.8
Full Load Amps @ 208V 8
Locked Rotor Amps @ 208V 35
Resistive Amps @ 240V 20.8
Full Load Amps @ 240VAC 6
Locked Rotor Amps @ 240V 35
Resistive Amps @ 277V 20.8
Full Load Amps @ 277V 6
Locked Rotor Amps @ 277VAC 35
Resistive Amps @ 480V 10
Full Load Amps @ 480V 3
Locked Rotor Amps @ 480V 18
Height (In.) 1-7/8
Width (In.) 2-5/32
Depth (In.) 2-3/8
Mounting Universal
Application Air Conditioning, Heating/Ventilating Control System, Motor Starting, Heating Element Operation and Power Supply Control
Agency Compliance UL
Includes Double Quick Connect Coil Terminals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms