Check Availability
  • HONEYWELL 

    Relay,Pneumatic

  • Item # 279A20
  • Mfr. Model # RP670B1017
Relay,Pneumatic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 279A20
Mfr. Model # RP670B1017
UNSPSC #39121515
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Relay
Type Pneumatic Switching Control
Control Type Switching Relay
Control Range 13 to 17 psi
Pressure Range 13 and 17 psi Switching Pressure
Max. Safe Air PSI 30
Air Connections Barb Type For 5/32 O.D. Plastic Tubing
Diameter 1-1/2
Depth (In.) 2-3/4
Mounting Inline Wall or Panel Mounted
Application For Amplify, Reverse, Advance or Pass a Minimum Control Signal to Controlled Device
Construction Molded Plastic with Neoprene Diaphragms
Includes Metal Spring Clip
* This product's country of origin is subject to change

Compliance and Restrictions