Check Availability
  • HONEYWELL 

    Redlink Enabled Wireless Equipment Interface Module, For Use With: RedLink Enabled Thermostats And A

  • Item # 12Z040
  • Mfr. Model # YTHM5421R1010/U
Redlink Enabled Wireless Equipment Interface Module, For Use With: RedLink Enabled Thermostats And A
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 12Z040
Mfr. Model # YTHM5421R1010/U
UNSPSC #41112209
Catalog Page 3021
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Equipment Interface Module
Type Redlink Enabled Wireless
For Use With RedLink Enabled Thermostats And Accessories
Color Premier White
Height (In.) 9-5/16
Width (In.) 4-13/16
Depth (In.) 1-5/8
Length (In.) 2-1/4
Sensor Type Redlink Wireless
Includes Equipment Interface Module And 2 500062323-001 Duct Sensors
* This product's country of origin is subject to change

Compliance and Restrictions