Check Availability
  • HONEYWELL 

    Push Rod, Dia 5/16 In, Depth 8 In

  • Item # 278Y96
  • Mfr. Model # 27520Q
Push Rod, Dia 5/16 In,  Depth 8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278Y96
Mfr. Model # 27520Q
UNSPSC #40101504
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Actuator Accessory
Type 5/16 Diameter Steel Push Rod
Length (In.) 8
For Use With All Actuators and Dampers
* This product's country of origin is subject to change

Compliance and Restrictions