Check Availability
  • Supplied Air Respirators
  • HONEYWELL 

    Pressure Demand Airline Respirator, M/L, Headgear Included Yes, 2216 psi

  • Item # 52WT13
  • Mfr. Model # P968455
Pressure Demand Airline Respirator,  M/L,  Headgear Included Yes,  2216 psi
Qty
  • Web Price
    $1,908.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52WT13
Mfr. Model # P968455
UNSPSC #46182004
Shipping Weight 13.35 lbs
Country of Origin USA *
Item Pressure Demand Airline Respirator
Headgear Included Yes
Mask Size M/L
Pressure 2216 psi
Cylinder Material Aluminum
Escape Bottle Duration 5 min.
Includes Medium 20/20 Plus Facepiece, 2216 psi, 5 min. Cylinder, Harness, Escape Bottle
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms