Check Availability
  • HONEYWELL 

    Premier Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: S

  • Item # 4RF44
  • Mfr. Model # 321000
Premier Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: S Half Mask Respirator,Bayonet,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Honeywell Survivair® Respirator is NIOSH approved with Sperian® S-series cartridges. The screw-on threaded design helps to facilitate a secure connection. The low-profile nosepiece and perspiration ports help to reduce slipping. Cartridges and filters are available separately.
Show More Close
 

Technical Specifications

Item # 4RF44
Mfr. Model # 321000
UNSPSC #46182002
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Half Mask Respirator
Facepiece Material Silicone
Half Mask Suspension Type Standard
Head Harness Material Elastic, Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size S
Typical Application Asbestos Abatement, Automotive, Chemical Manufacturing, Lead Abatement, Painting/Paing Spraying, Pandemic Situations, Pesticide Spraying, Petrochemical, Pharmaceutical, Primary Metals, Spraying, Utilities, Woodworking
Series S-Series
Respirator Connection Type Bayonet
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms